Beli angle meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- monotaro Angle FinderDeskripsi:For civil engineering, construction, interior work, and other work to measure slope and inclination angleatribut:
- Material: plastic
- Accuracy (°C): +/- 1
- Dimensions (mm): 130x115x15
- Mass (kg): 0.13
- monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Deskripsi:Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digitalatribut:
- Accuracy: +/- 0.2 degree
- Minimum reading (degrees): 0.1
- Auto Power OFF: 5 minutes
- Material: Aluminium
- Dimensions (mm): 59x59x27
- Operating Temperature Range (°C): -10 to 50
- Power Supply: AAA alkaline batteries x 1 present (not included)
- range of measurement: 0 ~ 90 degree
- TRUSCO Slant RuleDeskripsi:V groove with strong magnet.atribut:
- Dimensions (mm): 95 x 95 x 30
- Measuring Range: Inclination: 1 Scale = 1degree 90degree to 0degree to 90degree (180degree) Gradient Method: 2 Min to 50%
- Purpose of Use: Piping, drainage construction, steel structure etc. for general work requiring angle and slope.
- Specifications: Made In An ISO 9001 Authorized Factory
- Weight (g): 110
- Kennedy Angle Finder With Magnetic BaseDeskripsi:Can be used independently as a 'quick check' tool or to convert a rule or square into a precision angle finder. High strength built-in ceramic magnet with vee groove for use on bars and pipes. Accuracy +/- 0.5%. For the most accurate readings it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws. Dial Reading 90 Degreeatribut:
- Type: Angle Finder
- Graduation Marking Colors: Black
- Finish/Coating: Uncoated
- Material: Steel
- Angle Type: 90 Degree
- Color: Black
- Features: Accuracy +/- 0.5%, Grooved, Magnetic Base
- Blade length: 80mm
- UNI-T Digital Angle Meter (Pengukur Sudut)atribut:
- Accuracy (⁰): ± 0.2
- Certificate: RoHS
- Power: 3.7V lithium battery (300mah)
- Resolution (⁰): 0.01
- Standard Carton Measurement (mm): 165×150×130
- Battery Capacity: 3.7V lithium battery (300mah)
- Charging: Type C Charging Interface
- Display: EBTN
- Laser Indication: Two-side lasers
- Magnet Base: Four-side magnets
- Measurement Range (⁰): 4×90
- Product Color : Black and red
- Product Size(mm): 60×60×30
- Relative/absolute Measurement: Yes
- Standard Accessories : Type-C male to female extension cable, USB adapter
- Working Time (hour): 2
- Tajima Slant Ruleatribut:
- L x H x Thickness (mm): 250x125x25
- Min. Reading Value: 2°
- Precision: Within ±1.25mm/1m=0.072°
- Scale Specification: Inside 2° consecutive, outside 1-tenth to 8 tenths (0.5 tenths scale consecutive) (note)1-tenth=1/10 tenths, 1 tenth, 1.2 tenths, 1.5 tenths, 1.8 tenths, 2 tenths
- Finishing Material: Main Body: ABS Resin, Bubble Tube: Acrylic
- Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)Deskripsi:Power_x000D_- Two AAA alkaline batteries (The attached batteries are for monitor use, life may be short.)atribut:
- Auto Power-off: About 5 minutes
- Accessories: Holder case
- Dust-proof Water-proof: IP65
- Material: ABS resin, aluminum
- Measuring Range: 90°x4 directions (360°)
- Main Part Dimension: 151x60x31mm
- Minimum: 0.05°, 0.1%, 1mm/m
- Operating Temperature Range: -10 to 50°C
- Precision: 0°, 90°: ± 0.05°, other than: ± 0.15°
- SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)atribut:
- L x H x Thickness (mm): 56x56x30
- Magnet: 3 places(6 pieces)
- Measuring Range (°): 90 x 4 directions
- Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
- Measurement Precision (mm/m): ±0.2° (±3.5)
- Minimum Display: 0.1°, 0.1%
- Power Supply: 9V dry battery x 1(for monitor)
- Niigata Seiki (SK) Dial Slant Rule KaidanDeskripsi:Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.atribut:
- Dimensions (mm): 190x100x30
- Material: Body: ABS, Cover: Styrol
- Measuring Range (°): 0-180
- Graduation (°): 1
- Accuracy (°): ± 0.5
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SNDWAY Inklinometer (Pengukur Kemiringan)Deskripsi:Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.atribut:
- Accuracy (°): ±0.2
- Battery (mAh): 400
- Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
- Range (°): 4x90
- Resolution (°): 0.05
- Insize Digital Angle Finder (Aksesori Alat Ukur)atribut:
- Finish: Uncoated
- Operation Type: Digital
- Protractor Style: Digital Angle Finder
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- INGCO Digital LCD Angle RulerDeskripsi:INGCO Digital LCD Angle Ruler (40cm) // Penggaris Segitiga L Sudut Siku Tukangatribut:
- Range (mm): 0-200 (0-360°), 0-400 (180°)
- Reading (mm): 0.1 (0.05°)
- Battery (V): 3
- Length (cm): 40
- Shinwa Rules Alat Ukur Sudut DigitalDeskripsi:- Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
Daftar Harga angle meter Terbaru October 2026
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| monotaro Angle Finder | Rp129.900 |
| monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital) | Rp609.900 |
| TRUSCO Slant Rule | Rp369.900 |
| Kennedy Angle Finder With Magnetic Base | Rp229.900 |
| UNI-T Digital Angle Meter (Pengukur Sudut) | Rp959.900 |
| Deli Steel Angle Ruler | Rp70.900 |
| Tajima Slant Rule | Rp619.900 |
| Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air) | Rp2.199.900 |
| SHINWA Digital Angle Meter (Alat Ukur Sudut Digital) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ppP102342925-2.jpg)

%20(Alat%20Ukur%20Sudut%20Derajat%20Digital)/itP103181677-1.jpg)


/beP109205410-1.jpg)


/P102896888-1.jpg)
/b1P105533397-1.jpg)
%20Dial%20Slant%20Rule%20Kaidan/P102224564-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/7cP111281264-1.jpg)
/1yP105915070-1.jpg)
/P101518558-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)